Apply to be a TradeMaster!
Main product image of Purist Mastershower Temperature Control Valve Trim w/ Cross Handle (French Gold), K-T14488-3-AF
Magnifying glass
Hover image to zoom

Purist Mastershower Temperature Control Valve Trim w/ Cross Handle (French Gold), K-T14488-3-AF

Brand:
Kohler
SKU:
K-T14488-3-AF
Rating:
(0)
Q&A:
(0)
Purist Mastershower Temperature Control Valve Trim w/ Cross Handle (French Gold), K-T14488-3-AF
Magnifying glass
Hover image to zoom
$506.40 each
In Stock
In Stock
Get 12 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
French Gold
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Cross

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

  • Includes faceplate with handle
  • Single handle controls temperature setting
  • Cross handle
  • Complements Purist faucets and accessories

Specs

Finish:

French Gold

Number of Handles:

1

Installation Type:

Wall Mount

Series:

Purist

Handle Style:

Cross

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy