The Day Savers – A National Tradesmen Day Contest
Main product image of Purist Mastershower Temperature Control Valve Trim w/ Cross Handle (Matte Black)
Magnifying glass
Hover image to zoom

Purist Mastershower Temperature Control Valve Trim w/ Cross Handle (Matte Black)

Brand:
Kohler
SKU:
K-T14488-3-BL
Rating:
(0)
Q&A:
(0)
Purist Mastershower Temperature Control Valve Trim w/ Cross Handle (Matte Black)
Magnifying glass
Hover image to zoom
$506.40 each
In Stock
In Stock
Get 1 Tomorrow, Sep 10
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
6-3/8" Width
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Cross
Product Highlight: Material
Brass

Description

Purist MasterShower temperature control valve trim w/ cross handle
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim w/ a MasterShower thermostatic valve for precise water temperature.
  • Includes faceplate w/ handle
  • Single handle controls temperature setting
  • Cross handle
  • Complements Purist faucets and accessories

Specs

ADA:

Yes

Width (Inches):

6-3/8"

Finish:

Matte Black

Installation Type:

Wall Mount

Handle Style:

Cross

Application:

Residential

Series:

Purist

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy