Shop Resideo Sale
Main product image of Mastershower Temperature Control Valve Trim w/ Cross Handle (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

Mastershower Temperature Control Valve Trim w/ Cross Handle (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-T14488-3-SN
Rating:
(0)
Q&A:
(0)
Mastershower Temperature Control Valve Trim w/ Cross Handle (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$506.40 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Polished Nickel

Description

–
Purist MasterShower temperature control valve trim with cross handle

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
  • Includes faceplate with handle
  • Single handle controls temperature setting
  • Cross handle
  • Complements Purist faucets and accessories

Specs

–
Application:

Residential

ADA:

Yes

Country of Origin:

United States

Installation Type:

Wall Mount

Finish:

Vibrant Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy