Apply to be a TradeMaster!
Main product image of Purist Mastershower Temperature Control Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Purist Mastershower Temperature Control Valve Trim w/ Lever Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-T14488-4-CP
Rating:
(0)
Q&A:
(0)
Purist Mastershower Temperature Control Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$349.23 each
In Stock
In Stock
Get 17 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
6-3/8" Width

Description

–
Purist MasterShower temperature control valve trim w/ lever handle
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic lever handle for easy control. Pair this trim w/ a MasterShower thermostatic valve for precise water temperature.
  • Includes faceplate w/ handle
  • Single handle controls temperature setting
  • Complements Purist faucets and accessories

Specs

–
Series:

Purist

Material:

Brass

Application:

Residential

Approvals:

CSA

Installation Type:

Wall Mount

Finish:

Polished Chrome

Handle Style:

Lever

Width (Inches):

6-3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy