Shop Resideo Sale
Main product image of Purist Mastershower Temperature And Volume Control Valve Trim (Matte Black), K-T14489-4-BL
Magnifying glass
Hover image to zoom

Purist Mastershower Temperature And Volume Control Valve Trim (Matte Black), K-T14489-4-BL

Brand:
Kohler
SKU:
K-T14489-4-BL
Rating:
(0)
Q&A:
(0)
Purist Mastershower Temperature And Volume Control Valve Trim (Matte Black), K-T14489-4-BL
Magnifying glass
Hover image to zoom
$712.38 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

–
Purist MasterShower temperature and volume control valve trim
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. This valve trim echoes Purist's modern, minimalist style w/ a simple pair of stacked, ergonomic lever handles for easy control. Pair this trim w/ a MasterShower stacked thermostatic valve for precise water temperature.
  • Includes faceplate w/ handles
  • Top handle controls volume
  • Bottom handle controls temperature setting
  • Supplied w/ ADA-compliant metal lever handles
  • Complements Purist faucets and accessories

Specs

–
Installation Type:

Wall Mount

Series:

Purist

Finish:

Matte Black

ADA:

Yes

Approvals:

CSA

Material:

Brass

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy