Apply to be a TradeMaster!
Main product image of Purist Mastershower Temperature And Volume Control Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Purist Mastershower Temperature And Volume Control Valve Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T14489-4-BN
Rating:
(0)
Q&A:
(0)
Purist Mastershower Temperature And Volume Control Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$712.38 each
In Stock
In Stock
Get 5 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Purist MasterShower temperature and volume control valve trim
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. This valve trim echoes Purist's modern, minimalist style w/ a simple pair of stacked, ergonomic lever handles for easy control. Pair this trim w/ a MasterShower stacked thermostatic valve for precise water temperature.
  • Includes faceplate w/ handles
  • Top handle controls volume
  • Bottom handle controls temperature setting
  • Supplied w/ ADA-compliant metal lever handles
  • Complements Purist faucets and accessories

Specs

–
Approvals:

CSA

Series:

Purist

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Material:

Brass

Application:

Residential

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy