Apply to be a TradeMaster!
Main product image of Purist Mastershower Temperature And Volume Control Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Purist Mastershower Temperature And Volume Control Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T14489-4-CP
Rating:
(0)
Q&A:
(0)
Purist Mastershower Temperature And Volume Control Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$491.28 each
In Stock
In Stock
Get 11 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
Purist MasterShower temperature and volume control valve trim
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. This valve trim echoes Purist's modern, minimalist style w/ a simple pair of stacked, ergonomic lever handles for easy control. Pair this trim w/ a MasterShower stacked thermostatic valve for precise water temperature.
  • Includes faceplate w/ handles
  • Top handle controls volume
  • Bottom handle controls temperature setting
  • Supplied w/ ADA-compliant metal lever handles
  • Complements Purist faucets and accessories

Specs

–
Material:

Brass

ADA:

Yes

Approvals:

CSA

Application:

Residential

Installation Type:

Wall Mount

Finish:

Polished Chrome

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy