Shop Resideo Sale
Main product image of Purist Mastershower Volume Control Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass), K-T14490-4-2MB
Magnifying glass
Hover image to zoom

Purist Mastershower Volume Control Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass), K-T14490-4-2MB

Brand:
Kohler
SKU:
K-T14490-4-2MB
Rating:
(0)
Q&A:
(0)
Purist Mastershower Volume Control Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass), K-T14490-4-2MB
Magnifying glass
Hover image to zoom
$242.96 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Material
Brass

Description

–
Purist MasterShower volume control valve trim w/ lever handle
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. Capturing the style of minimalist design, this valve trim features an ergonomic lever handle for easy control. Pair this trim w/ a MasterShower volume control valve for precise water flow.
  • Includes faceplate w/ handle
  • Single handle provides on/off activation and volume control
  • Complements Purist faucets and accessories

Specs

–
Application:

Residential

Approvals:

CSA

Installation Type:

Wall Mount

Finish:

Brushed Moderne Brass

Handle Style:

Lever

ADA:

Yes

Width (Inches):

3-7/8"

Material:

Brass

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy