Apply to be a TradeMaster!
Main product image of Purist Mastershower Volume Control Valve Trim w/ Lever Handle (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom

Purist Mastershower Volume Control Valve Trim w/ Lever Handle (Vibrant Brushed Bronze)

Brand:
Kohler
SKU:
K-T14490-4-BV
Rating:
(0)
Q&A:
(0)
Purist Mastershower Volume Control Valve Trim w/ Lever Handle (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom
$242.96 each
In Stock
In Stock
Get 23 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Bronze
Product Highlight: Installation Type
Wall Mount

Description

–
Purist MasterShower volume control valve trim w/ lever handle
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. Capturing the style of minimalist design, this valve trim features an ergonomic lever handle for easy control. Pair this trim w/ a MasterShower volume control valve for precise water flow.
  • Includes faceplate w/ handle
  • Single handle provides on/off activation and volume control
  • Complements Purist faucets and accessories

Specs

–
Width (Inches):

3-7/8"

Handle Style:

Lever

Series:

Purist

Approvals:

CSA

Material:

Brass

Finish:

Brushed Bronze

Application:

Residential

ADA:

Yes

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy