Shop Resideo Sale
Main product image of Purist Mastershower Transfer Valve Trim w/ Cross Handle (Vibrant French Gold), K-T14491-3-AF
Magnifying glass
Hover image to zoom

Purist Mastershower Transfer Valve Trim w/ Cross Handle (Vibrant French Gold), K-T14491-3-AF

Brand:
Kohler
SKU:
K-T14491-3-AF
Rating:
(0)
Q&A:
(0)
Purist Mastershower Transfer Valve Trim w/ Cross Handle (Vibrant French Gold), K-T14491-3-AF
Magnifying glass
Hover image to zoom
$310.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
French Gold

Description

–
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
  • Includes faceplate with handle
  • Single handle controls flow to outlets
  • Cross handle
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Purist faucets and accessories
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Warranty:

Lifetime Limited

Finish:

French Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy