Shop Resideo Sale
Main product image of Purist Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T14491-4-BN
Magnifying glass
Hover image to zoom

Purist Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T14491-4-BN

Brand:
Kohler
SKU:
K-T14491-4-BN
Rating:
(0)
Q&A:
(0)
Purist Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T14491-4-BN
Magnifying glass
Hover image to zoom
$292.76 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
Purist MasterShower transfer valve trim w/ lever handle
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim w/ a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
  • Includes faceplate w/ handle
  • Single handle controls flow to outlets
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation w/ three-outlet operation
  • 120° handle rotation w/ two-outlet operation
  • Complements Purist faucets and accessories
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Installation Type:

Wall Mount

Width (Inches):

3-7/8"

Finish:

Brushed Nickel

Series:

Purist

Handle Style:

Lever

Application:

Residential

Material:

Brass

ADA:

Yes

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy