Shop Resideo Sale
Main product image of Purist Rite-Temp Valve Trim w/ Push-Button Diverter, Cross Handle (French Gold), K-T14501-3-AF
Magnifying glass
Hover image to zoom

Purist Rite-Temp Valve Trim w/ Push-Button Diverter, Cross Handle (French Gold), K-T14501-3-AF

Brand:
Kohler
SKU:
K-T14501-3-AF
Rating:
(0)
Q&A:
(0)
Purist Rite-Temp Valve Trim w/ Push-Button Diverter, Cross Handle (French Gold), K-T14501-3-AF
Magnifying glass
Hover image to zoom
$477.75 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
French Gold
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Cross

Description

–
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower with its bold shape and single cross handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

  • Cross handle
  • Push-button diverter
  • Completes Purist design solution with KOHLER fixtures and accessories

Specs

–
Finish:

French Gold

Number of Handles:

1

Series:

Purist

Installation Type:

Wall Mount

Handle Style:

Cross

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy