Apply to be a TradeMaster!
Main product image of Purist Rite-temp Valve Trim w/ Push-button Diverter And Lever Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Purist Rite-temp Valve Trim w/ Push-button Diverter And Lever Handle (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T14501-4-2MB
Rating:
(0)
Q&A:
(0)
Purist Rite-temp Valve Trim w/ Push-button Diverter And Lever Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$477.75 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

Purist Rite-Temp valve trim w/ push-button diverter and lever handle
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower w/ its bold shape and single lever handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim w/ a Rite-Temp pressure-balancing valve w/ push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Lever handle
  • Push-button diverter
  • Completes Purist design solution w/ KOHLER fixtures and accessories

Specs

Material:

Brass

Approvals:

CSA

Series:

Purist

Application:

Residential

Handle Style:

Lever

Installation Type:

Wall Mount

Width (Inches):

6-1/2"

ADA:

Yes

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy