Apply to be a TradeMaster!
Main product image of Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T14664-4-BN
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$1,967.85 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Square
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Loure Rite-Temp bath and shower trim kit with push-button diverter, 2.5 gpm

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This bath and shower faucet trim includes a lever handle with push-button diverter as well as a single-function showerhead. Pair this trim with a Rite-temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Complements Loure faucets and accessories
  • Push-button diverter
  • Requires Rite-Temp valve

Specs

–
GPM:

2.5

Country of Origin:

China

Installation Type:

Wall Mount

Shape:

Square

Application:

Residential

Flow Rate (GPM):

2.5

Finish:

Vibrant Brushed Nickel

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy