Shop Resideo Sale
Main product image of Rite-Temp Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Polished Chrome)

Brand:
Kohler
SKU:
K-T14665-4-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit w/ Push-Button Diverter, 2.5 GPM (Polished Chrome)
Magnifying glass
Hover image to zoom
$854.73 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Square

Description

–
Loure Rite-Temp shower trim kit with push-button diverter, 2.5 gpm

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This shower trim includes a lever handle with push-button diverter as well as a single-function showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes valve trim with handle, bath spout, shower arm and flange, and showerhead
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Optimal water coverage provided by large showerhead diameter
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with Loure faucets, accessories, and showering components to complete your bathroom
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations
  • Ease of installation with slip-fit connection

Specs

–
Flow Rate (GPM):

2.5

GPM:

2.5

ADA:

No

Finish:

Polished Chrome

Installation Type:

Wall Mount

Shape:

Square

Country of Origin:

China

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy