Apply to be a TradeMaster!
Main product image of Rite-Temp Shower Trim Kit w/ Push-Button Diverter, Without Showerhead (Vibrant Polished Nickel), K-T14665-4L-SN
Magnifying glass
Hover image to zoom

Rite-Temp Shower Trim Kit w/ Push-Button Diverter, Without Showerhead (Vibrant Polished Nickel), K-T14665-4L-SN

Brand:
Kohler
SKU:
K-T14665-4L-SN
Rating:
(0)
Q&A:
(0)
Rite-Temp Shower Trim Kit w/ Push-Button Diverter, Without Showerhead (Vibrant Polished Nickel), K-T14665-4L-SN
Magnifying glass
Hover image to zoom
$1,220.88 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant Polished Nickel

Description

–
Loure Rite-Temp shower trim kit with push-button diverter, without showerhead

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This shower valve trim includes a lever handle with push-button diverter. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Integrated push-button diverter
  • Includes shower arm and flange
  • For use with any KOHLER showerhead (sold separately)
  • Complements Loure faucets and accessories
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations

Specs

–
Installation Type:

Wall Mount

Finish:

Vibrant Polished Nickel

Country of Origin:

China

Application:

Residential

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy