Apply to be a TradeMaster!
Main product image of Rite-Temp Valve Trim w/ Push-Button Diverter (Polished Chrome)
Magnifying glass
Hover image to zoom

Rite-Temp Valve Trim w/ Push-Button Diverter (Polished Chrome)

Brand:
Kohler
SKU:
K-T14668-4-CP
Rating:
(0)
Q&A:
(0)
Rite-Temp Valve Trim w/ Push-Button Diverter (Polished Chrome)
Magnifying glass
Hover image to zoom
$653.81 each
In Stock
In Stock
Get 3 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Loure Rite-Temp valve trim with push-button diverter

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This valve trim includes a lever handle with push-button diverter. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Complements Loure faucets and accessories
  • Push-button diverter
  • Requires Rite-Temp valve

Specs

–
Finish:

Polished Chrome

Installation Type:

Wall Mount

ADA:

Yes

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy