Apply to be a TradeMaster!
Main product image of Loure Mastershower Temperature Control Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Loure Mastershower Temperature Control Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T14672-4-CP
Rating:
(0)
Q&A:
(0)
Loure Mastershower Temperature Control Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$507.45 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
6-5/16" Width
Product Highlight: Material
Brass

Description

–
Loure MasterShower temperature control valve trim
  • Combining a sleek profile w/ enhanced utility, Loure introduces a classically modern look to your bath decor. This valve trim includes a lever handle for easy operation. When paired w/ a MasterShower thermostatic valve, this trim helps ensure comfortable water temperature and pressure.
  • Includes faceplate w/ handle
  • Single handle controls temperature setting
  • Complements Loure faucets and accessories

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Series:

Loure

Finish:

Polished Chrome

Width (Inches):

6-5/16"

Approvals:

CSA

Material:

Brass

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy