Apply to be a TradeMaster!
Main product image of Mastershower Transfer Valve Trim (Vibrant Brushed Nickel), K-T14673-4-BN
Magnifying glass
Hover image to zoom

Mastershower Transfer Valve Trim (Vibrant Brushed Nickel), K-T14673-4-BN

Brand:
Kohler
SKU:
K-T14673-4-BN
Rating:
(0)
Q&A:
(0)
Mastershower Transfer Valve Trim (Vibrant Brushed Nickel), K-T14673-4-BN
Magnifying glass
Hover image to zoom
$473.51 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Loure MasterShower transfer valve trim

Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor. This bath and shower valve trim includes a lever handle for easy operation. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
  • Includes faceplate with handle
  • Single handle controls flow to outlets
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Loure faucets and accessories
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Finish:

Vibrant Brushed Nickel

Application:

Residential

Installation Type:

Wall Mount

Country of Origin:

United States

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy