Apply to be a TradeMaster!
Coralais 2- Handle Bath & Shower Faucet Trim w/ Lever Handles (Polished Chrome)

Coralais 2- Handle Bath & Shower Faucet Trim w/ Lever Handles (Polished Chrome)

Brand:
Kohler
SKU:
K-T15201-4-CP
Rating:
(0)
Q&A:
(0)
Coralais 2- Handle Bath & Shower Faucet Trim w/ Lever Handles (Polished Chrome)
$145.20 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Handle Style
Traditional
Product Highlight: Finish
Polished Chrome

Description

–
Offering convenience, quality and style at a competitive price, this Coralais bath and shower faucet trim brings sleek design continuity to the bath. Two lever handles, an adjustable sprayhead and an NPT diverter spout complete the look.

Product Features:
  • 4-7/8" diverter spout with 1/2" NPT connection
  • Lever handles - ergonomic handle rotation provides on/off water control with only a quarter turn
  • Showerhead, arm and flange
  • All-metal construction ensures durability and longer life
  • Flow rate (showerhead): 2.5 gpm (9.5 l/min) @ 80 psi
  • Valve NOT included - this is a trim only and valve must be purchased separately. For use with valve K-302-K.

Specs

–
Application:

Bathroom

Material:

Metal

Number of Handles:

2

Handles Included:

Yes

Handle Style:

Traditional

Flow Rate (GPM):

2

Theme:

Traditional / Classic

Series:

Coralais

Finish:

Polished Chrome

Spout Included:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy