Shop Resideo Sale
Coralais 2- Handle Shower Faucet Trim w/ Lever Handles (Polished Chrome)

Coralais 2- Handle Shower Faucet Trim w/ Lever Handles (Polished Chrome)

Brand:
Kohler
SKU:
K-T15211-4-CP
Rating:
(0)
Q&A:
(0)
Coralais 2- Handle Shower Faucet Trim w/ Lever Handles (Polished Chrome)
$114.84 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Handle Style
Traditional
Product Highlight: Finish
Polished Chrome

Description

–
Offering convenience, quality and style at a competitive price, this Coralais shower faucet trim brings sleek design continuity to the bath, and features an adjustable spray showerhead and slip-fit diverter spout. Two lever handles complete the look.

Product Features:
  • Lever handles - ergonomic handle rotation provides on/off water control with only a quarter turn
  • Showerhead, arm and flange
  • All-metal construction ensures durability and longer life
  • Flow rate (showerhead): 2.5 gpm (9.5 l/min) @ 80 psi
  • Valve NOT included - this is a trim only and valve must be purchased separately. For use with valve K-302-K.

Specs

–
Application:

Bathroom

Material:

Metal

Number of Handles:

2

Handles Included:

Yes

Handle Style:

Traditional

Flow Rate:

2.5 GPM

Theme:

Traditional / Classic

Series:

Coralais

Finish:

Polished Chrome

Spout Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy