Apply to be a TradeMaster!
Main product image of Wall-Mount Bath Faucet Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Wall-Mount Bath Faucet Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T23491-4-BN
Rating:
(0)
Q&A:
(0)
Wall-Mount Bath Faucet Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$857.66 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

–
Parallel Wall-mount bath faucet trim

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Two Lever handles offer separate control of hot and cold water
  • 9" (229 mm) spout reach
  • 10.0 gpm (37.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Parallel collection

Specs

–
Application:

Hospitality

Commercial

Finish:

Vibrant Brushed Nickel

ADA:

Yes

Installation Type:

Wall Mount

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy