Apply to be a TradeMaster!
Main product image of Parallel Wall Mount Bath Faucet Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Parallel Wall Mount Bath Faucet Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T23491-4-CP
Rating:
(0)
Q&A:
(0)
Parallel Wall Mount Bath Faucet Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$635.28 each
In Stock
In Stock
Get 26 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Parallel Wall Mount bath faucet trim
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Two Lever handles offer separate control of hot and cold water
  • 9" (229 mm) spout reach
  • 10.0 gpm (37.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Parallel collection

Specs

–
Finish:

Polished Chrome

Application:

Hospitality

Commercial

ADA:

Yes

Approvals:

CSA

Series:

Parallel

Material:

Brass

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy