Shop Resideo Sale
Main product image of Parallel Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T23492-4-2MB
Magnifying glass
Hover image to zoom

Parallel Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T23492-4-2MB

Brand:
Kohler
SKU:
K-T23492-4-2MB
Rating:
(0)
Q&A:
(0)
Parallel Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T23492-4-2MB
Magnifying glass
Hover image to zoom
$3,004.43 each
In Stock
In Stock
Get 17 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Shape
Square
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 10.0 gpm (3.8 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Parallel collection
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Finish:

Brushed Moderne Brass

Shape:

Square

Warranty:

Lifetime Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy