Apply to be a TradeMaster!
Main product image of Parallel Floor Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Parallel Floor Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T23492-4-BN
Rating:
(0)
Q&A:
(0)
Parallel Floor Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$2,638.27 each
In Stock
In Stock
Get 12 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-15/16" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Square
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Brass

Description

–
Parallel Floor Mount bath filler trim w/ handshower
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 8-11/16" (220 mm) spout reach
  • 10.0 gpm (3.8 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Parallel collection
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Width (Inches):

4-15/16"

Finish:

Brushed Nickel

Application:

Hospitality

Residential

Shape:

Square

Installation Type:

Freestanding

Series:

Parallel

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy