Apply to be a TradeMaster!
Main product image of Parallel Transfer Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Parallel Transfer Valve Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T23509-4-BN
Rating:
(0)
Q&A:
(0)
Parallel Transfer Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$225.22 each
In Stock
In Stock
Get 35 Mon, Sep 28
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Material
Zinc

Description

–
Parallel Transfer valve trim
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 120° handle rotation w/ two-outlet operation
  • 360° handle rotation w/ three-outlet operation
  • When used w/ K-728-K series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used w/ K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates w/ other products in the Parallel collection

Specs

–
Application:

Residential

Hospitality

Finish:

Brushed Nickel

Approvals:

CSA

Width (Inches):

3-7/8"

Material:

Zinc

ADA:

Yes

Series:

Parallel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy