Shop Resideo Sale
Main product image of Parallel Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Parallel Transfer Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T23509-4-CP
Rating:
(0)
Q&A:
(0)
Parallel Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$155.32 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Polished Chrome

Description

–
Parallel Transfer valve trim
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 120° handle rotation w/ two-outlet operation
  • 360° handle rotation w/ three-outlet operation
  • When used w/ K-728-K series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used w/ K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates w/ other products in the Parallel collection

Specs

–
Width (Inches):

3-7/8"

Application:

Hospitality

Residential

ADA:

Yes

Approvals:

CSA

Series:

Parallel

Material:

Zinc

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy