Shop Resideo Sale
Main product image of Bellera Mastershower Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Bellera Mastershower Transfer Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T23949-4-CP
Rating:
(0)
Q&A:
(0)
Bellera Mastershower Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$76.14 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-7/8" Width
Product Highlight: Finish
Polished Chrome

Description

–
Bellera MasterShower transfer valve trim
  • Distinguished by an elegant silhouette, the Bellera collection adds style and grace to your home w/ a traditional style that easily flows w/ your entire home's aesthetic. Paired w/ thoughtful functionality, this valve trim is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • Coordinates w/ other products in the Bellera collection
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Width (Inches):

4-7/8"

Approvals:

CSA

Series:

Bellera

Finish:

Polished Chrome

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy