Apply to be a TradeMaster!
Main product image of Riff Mastershower Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Riff Mastershower Transfer Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T23953-4-CP
Rating:
(0)
Q&A:
(0)
Riff Mastershower Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$107.70 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
4-1/4" Width
Product Highlight: Material
Zinc

Description

–
Riff MasterShower transfer valve trim
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. Offering high design paired w/ thoughtful functionality, the Riff collection is a true modern classic.
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • Coordinates w/ other products in the Riff collection
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Series:

Riff

Finish:

Polished Chrome

Approvals:

CSA

Width (Inches):

4-1/4"

ADA:

Yes

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy