Apply to be a TradeMaster!
Main product image of Bellera Deck-Mount Bath Faucet Trim (Polished Chrome), K-T26428-4-CP
Magnifying glass
Hover image to zoom

Bellera Deck-Mount Bath Faucet Trim (Polished Chrome), K-T26428-4-CP

Brand:
Kohler
SKU:
K-T26428-4-CP
Rating:
(0)
Q&A:
(0)
Bellera Deck-Mount Bath Faucet Trim (Polished Chrome), K-T26428-4-CP
Magnifying glass
Hover image to zoom
$413.17 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Distinguished by an elegant silhouette, the Bellera bathroom faucet collection adds style and grace to your home with a traditional style that easily flows with your entire home's aesthetic. Paired with thoughtful functionality, the Bellera collection is a dynamic beauty. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Two-handle bath faucet trim
  • 7-1/2" (191 mm) gooseneck nondiverter spout with slip-fit connection
  • Coordinates with other products in the Bellera collection

Specs

–
Finish:

Polished Chrome

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy