Apply to be a TradeMaster!
Main product image of Deck-Mount Bath Faucet Trim w/ Diverter (Matte Black w/ Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Deck-Mount Bath Faucet Trim w/ Diverter (Matte Black w/ Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T26440-4-BMB
Rating:
(0)
Q&A:
(0)
Deck-Mount Bath Faucet Trim w/ Diverter (Matte Black w/ Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$674.25 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Matte Black w/ Brushed Moderne Brass

Description

–
Tone Deck-mount bath faucet trim with diverter

With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 8-9/16" (217 mm) spout reach with slip-fit connection and diverter knob
  • Coordinates with other products in the Tone collection
  • Trim only, requires valve to complete installation

Specs

–
Installation Type:

Deck Mounted

Finish:

Matte Black w/ Brushed Moderne Brass

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy