Apply to be a TradeMaster!
Main product image of Occasion Floor-Mount Bath Filler Trim w/ Handshower (Matte Black w/ Brushed Moderne Brass), K-T27025-4-BMB
Magnifying glass
Hover image to zoom

Occasion Floor-Mount Bath Filler Trim w/ Handshower (Matte Black w/ Brushed Moderne Brass), K-T27025-4-BMB

Brand:
Kohler
SKU:
K-T27025-4-BMB
Rating:
(0)
Q&A:
(0)
Occasion Floor-Mount Bath Filler Trim w/ Handshower (Matte Black w/ Brushed Moderne Brass), K-T27025-4-BMB
Magnifying glass
Hover image to zoom
$4,166.55 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black/Brushed Moderne Brass

Description

–
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance with distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Blending classic design with modern details, the Occasion floor-mount bath filler with Shift+ 1.75 gpm multifunction handshower offers a freestanding bath experience as indulgent as it is fashionable. Pair with coordinating accessories to create your signature bathroom design.
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8" (232 mm) high-arc spout
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Includes Shift+ Round 1.75 gpm handshower and 60" hose
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Finish:

Matte Black/Brushed Moderne Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy