Apply to be a TradeMaster!
Main product image of Occasion Mastershower Volume Control Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Occasion Mastershower Volume Control Valve Trim w/ Lever Handle (Matte Black)

Brand:
Kohler
SKU:
K-T27041-4-BL
Rating:
(0)
Q&A:
(0)
Occasion Mastershower Volume Control Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$263.73 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
4" Width
Product Highlight: Handle Style
Lever

Description

–
Occasion MasterShower volume control valve trim w/ lever handle
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal control valve trim w/ lever handle and a volume control valve for precise water flow that coordinates w/ your entire bathroom. Valve sold separately.
  • Single Lever handle provides on/off activation and volume control
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Finish:

Matte Black

Series:

Occasion

Width (Inches):

4"

Handle Style:

Lever

Approvals:

CSA

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy