Apply to be a TradeMaster!
Main product image of Mastershower Transfer Valve Trim w/ Cross Handle (Polished Chrome), K-T27042-3-CP
Magnifying glass
Hover image to zoom

Mastershower Transfer Valve Trim w/ Cross Handle (Polished Chrome), K-T27042-3-CP

Brand:
Kohler
SKU:
K-T27042-3-CP
Rating:
(0)
Q&A:
(0)
Mastershower Transfer Valve Trim w/ Cross Handle (Polished Chrome), K-T27042-3-CP
Magnifying glass
Hover image to zoom
$226.61 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Occasion MasterShower transfer valve trim with cross handle

Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal transfer valve trim with cross handle with a MasterShower two- or three-way transfer or diverter valve for a multi-outlet shower experience that coordinates with your entire bathroom. Valve sold separately.
  • Cross handle
  • Single handle controls flow to outlets
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Includes faceplate with ADA-compliant metal lever handle
  • Part of the Occasion bathroom faucet and accessory collection
  • When used with MasterShower 2- or 3-way transfer or diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Country of Origin:

United States

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy