Apply to be a TradeMaster!
Main product image of Occasion Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Occasion Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T27042-4-2MB
Rating:
(0)
Q&A:
(0)
Occasion Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$308.43 each
In Stock
In Stock
Get 20 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
4" Width

Description

–
Occasion MasterShower transfer valve trim w/ lever handle
  • Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal transfer valve trim w/ lever handle w/ a MasterShower two- or three-way transfer or diverter valve for a multi-outlet shower experience that coordinates w/ your entire bathroom. Valve sold separately.
  • Single lever handle controls flow to outlets
  • 360° handle rotation w/ three-outlet operation
  • 120° handle rotation w/ two-outlet operation
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Part of the Occasion bathroom faucet and accessory collection
  • When used w/ MasterShower 2- or 3-way transfer or diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
ADA:

Yes

Series:

Occasion

Finish:

Brushed Moderne Brass

Handle Style:

Lever

Approvals:

CSA

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy