Apply to be a TradeMaster!
Main product image of Occasion Rite-Temp Valve Trim w/ Push-Button Diverter And Lever Handle (Vibrant Brushed Moderne Brass), K-T27044-4-2MB
Magnifying glass
Hover image to zoom

Occasion Rite-Temp Valve Trim w/ Push-Button Diverter And Lever Handle (Vibrant Brushed Moderne Brass), K-T27044-4-2MB

Brand:
Kohler
SKU:
K-T27044-4-2MB
Rating:
(0)
Q&A:
(0)
Occasion Rite-Temp Valve Trim w/ Push-Button Diverter And Lever Handle (Vibrant Brushed Moderne Brass), K-T27044-4-2MB
Magnifying glass
Hover image to zoom
$556.47 each
In Stock
In Stock
Get 3 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal Occasion Rite-Temp valve trim with lever handle and a Rite-Temp pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Warranty:

Lifetime Limited

Finish:

Brushed Moderne Brass

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy