Apply to be a TradeMaster!
Main product image of Riff Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Riff Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T27405-4-2MB
Rating:
(0)
Q&A:
(0)
Riff Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$674.25 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Riff Deck Mounted bath faucet trim
  • Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space w/ a timeless feel. Offering high design paired w/ thoughtful functionality, the Riff collection is a true modern classic.
  • Two Lever handles offer separate control of hot and cold water
  • 7-1/2" (191 mm) spout reach
  • Coordinates w/ other products in the Riff collection
  • Trim only, requires valve to complete installation

Specs

–
Material:

Brass

ADA:

Yes

Installation Type:

Deck Mounted

Series:

Riff

Approvals:

CSA

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy