Shop Resideo Sale
Main product image of Riff Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Polished Nickel), K-T27408-4-SN
Magnifying glass
Hover image to zoom

Riff Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Polished Nickel), K-T27408-4-SN

Brand:
Kohler
SKU:
K-T27408-4-SN
Rating:
(0)
Q&A:
(0)
Riff Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Polished Nickel), K-T27408-4-SN
Magnifying glass
Hover image to zoom
$2,082.94 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Polished Nickel

Description

–
Inspired by the French and Spanish architecture of the historical American South, the Riff bathroom faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. Offering high design paired with thoughtful functionality, the Riff collection is a true modern classic.
  • A single handle controls both on/off activation and temperature setting
  • 7.5 gpm (28.4 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Riff collection

Specs

–
Warranty:

Lifetime Limited

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy