Apply to be a TradeMaster!
Main product image of Tone Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Tone Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T27417-4-2MB
Rating:
(0)
Q&A:
(0)
Tone Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$714.87 each
In Stock
In Stock
Get 4 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Tone Deck Mounted bath faucet trim
  • With clean lines and a soft teardrop base, the Tone bathroom faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 8-9/16" (217 mm) spout reach
  • Coordinates w/ other products in the Tone collection
  • Trim only, requires valve to complete installation

Specs

–
Material:

Brass

Installation Type:

Deck Mounted

Approvals:

CSA

Finish:

Brushed Moderne Brass

ADA:

Yes

Series:

Tone

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy