Apply to be a TradeMaster!
Main product image of Venza MasterShower Transfer Valve Trim with Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Venza MasterShower Transfer Valve Trim with Lever Handle (Matte Black)

Brand:
Kohler
SKU:
K-T28130-4-BL
Rating:
(0)
Q&A:
(0)
Venza MasterShower Transfer Valve Trim with Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$112.13 each
In Stock
In Stock
Get 5 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This transfer valve trim exemplifies the Venza collection's contours. Pair this trim with a MasterShower transfer valve to create a personalized shower experience.

Features:
  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • Coordinates with other products in the Venza collection
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
ADA:

Yes

Application:

Bathroom

Material:

Zinc

Finish:

Matte Black

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Series:

Venza

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy