Apply to be a TradeMaster!
Main product image of Elate Deck-Mount Bath Faucet Trim (Matte Black), K-T33969-4-BL
Magnifying glass
Hover image to zoom

Elate Deck-Mount Bath Faucet Trim (Matte Black), K-T33969-4-BL

Brand:
Kohler
SKU:
K-T33969-4-BL
Rating:
(0)
Q&A:
(0)
Elate Deck-Mount Bath Faucet Trim (Matte Black), K-T33969-4-BL
Magnifying glass
Hover image to zoom
$329.23 each
In Stock
In Stock
Get 3 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Deck
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Installation Type
Deck Mounted

Description

–
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.
  • Two-handle bath faucet trim
  • 7-1/2" (191 mm) gooseneck nondiverter spout with slip-fit connection
  • Coordinates with other products in the Elate collection
  • Valve sold separately

Specs

–
Finish:

Matte Black

Mount:

Deck

Warranty:

Lifetime Limited

Country of Origin:

China

ADA:

Yes

Series:

Elate

Installation Type:

Deck Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy