Shop Resideo Sale
Main product image of Elate Mastershower Transfer Valve Trim (Vibrant Brushed Moderne Brass), K-T35330-4-2MB
Magnifying glass
Hover image to zoom

Elate Mastershower Transfer Valve Trim (Vibrant Brushed Moderne Brass), K-T35330-4-2MB

Brand:
Kohler
SKU:
K-T35330-4-2MB
Rating:
(0)
Q&A:
(0)
Elate Mastershower Transfer Valve Trim (Vibrant Brushed Moderne Brass), K-T35330-4-2MB
Magnifying glass
Hover image to zoom
$81.24 each
In Stock
In Stock
Get 22 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate MasterShower transfer valve trim features a single lever handle. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Single handle controls flow to outlets
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Requires valve (sold separately)
  • Coordinates with other products in the Elate collection
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Finish:

Brushed Moderne Brass

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy