Apply to be a TradeMaster!
Main product image of Castia Wall Mount Bath Faucet Trim (Matte Black)
Magnifying glass
Hover image to zoom

Castia Wall Mount Bath Faucet Trim (Matte Black)

Brand:
Kohler
SKU:
K-T35910-3-BL
Rating:
(0)
Q&A:
(0)
Castia Wall Mount Bath Faucet Trim (Matte Black)
Magnifying glass
Hover image to zoom
$820.80 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Finish
Matte Black

Description

–
Castia Wall Mount bath faucet trim
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped handles while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Two cross handles offer separate control of hot and cold water
  • 8" (203 mm) spout reach
  • 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Coordinates w/ other products in the Castia collection
  • Requires valve (sold separately)

Specs

–
Series:

Castia

Installation Type:

Wall Mount

Application:

Residential

Width (Inches):

7-1/8"

Approvals:

CSA

ADA:

Yes

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy