Shop Resideo Sale
Main product image of Castia Wall Mount Bath Faucet Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Castia Wall Mount Bath Faucet Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T35910-3-BN
Rating:
(0)
Q&A:
(0)
Castia Wall Mount Bath Faucet Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$820.80 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
7-1/8" Width

Description

–
Castia Wall Mount bath faucet trim
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped handles while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Two cross handles offer separate control of hot and cold water
  • 8" (203 mm) spout reach
  • 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • Coordinates w/ other products in the Castia collection
  • Requires valve (sold separately)

Specs

–
Approvals:

CSA

Series:

Castia

Application:

Residential

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Width (Inches):

7-1/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy