Apply to be a TradeMaster!
Main product image of Castia Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Castia Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T35911-4-2MB
Rating:
(0)
Q&A:
(0)
Castia Deck Mounted Bath Faucet Trim (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$913.01 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
10-1/4" Width

Description

–
Castia Deck Mounted bath faucet trim
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Two Lever handles offer separate control of hot and cold water
  • Nondiverter spout
  • 7-1/2" (191 mm) spout reach
  • Coordinates w/ other products in the Castia collection
  • Requires valve (sold separately)

Specs

–
Installation Type:

Deck Mounted

Finish:

Brushed Moderne Brass

Series:

Castia

Approvals:

CSA

ADA:

Yes

Application:

Residential

Width (Inches):

10-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy