Shop Resideo Sale
Main product image of Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Matte Black), K-T35918-4G-BL
Magnifying glass
Hover image to zoom

Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Matte Black), K-T35918-4G-BL

Brand:
Kohler
SKU:
K-T35918-4G-BL
Rating:
(0)
Q&A:
(0)
Rite-Temp Bath And Shower Trim Kit, 1.75 GPM (Matte Black), K-T35918-4G-BL
Magnifying glass
Hover image to zoom
$770.85 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.75 GPM
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount

Description

–
Castia by Studio McGee Rite-Temp bath and shower trim kit, 1.75 gpm

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes with a variety of environments.
  • Designed in collaboration with Studio McGee
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • A single handle controls both on/off activation and temperature setting
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 6-5/8" (168 mm) bath spout with slip-fit connection
  • Includes shower arm and flange
  • Coordinates with other products in the Castia collection
  • Requires valve (sold separately)
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
ADA:

No

Finish:

Matte Black

Application:

Residential

GPM:

1.75

Flow Rate (GPM):

1.75

Shape:

Round

Country of Origin:

United States

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy