Apply to be a TradeMaster!
Main product image of Castia Rite-temp Valve Trim w/ Push-button Diverter (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Castia Rite-temp Valve Trim w/ Push-button Diverter (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T35919-4-BN
Rating:
(0)
Q&A:
(0)
Castia Rite-temp Valve Trim w/ Push-button Diverter (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$362.73 each
In Stock
In Stock
Get 4 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
6-1/2" Width

Description

Castia Rite-Temp valve trim w/ push-button diverter
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ lever handle and push-button diverter
  • Coordinates w/ other products in the Castia collection

Specs

Approvals:

CSA

Series:

Castia

ADA:

Yes

Application:

Residential

Finish:

Brushed Nickel

Width (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy