Apply to be a TradeMaster!
Main product image of Castia Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Castia Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T35921-4-2MB
Rating:
(0)
Q&A:
(0)
Castia Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$259.12 each
In Stock
In Stock
Get 24 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
4" Width
Product Highlight: Handle Style
Lever

Description

–
Castia MasterShower transfer valve trim w/ lever handle
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Single lever handle controls flow to outlets
  • 360° handle rotation w/ three-outlet operation
  • 120° handle rotation w/ two-outlet operation
  • Coordinates w/ other products in the Castia collection
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Finish:

Brushed Moderne Brass

Approvals:

CSA

Application:

Residential

Width (Inches):

4"

ADA:

Yes

Series:

Castia

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy