Apply to be a TradeMaster!
Main product image of Castia Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Castia Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T35921-4-BN
Rating:
(0)
Q&A:
(0)
Castia Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$259.12 each
In Stock
In Stock
Get 18 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever

Description

–
Castia MasterShower transfer valve trim w/ lever handle
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Single lever handle controls flow to outlets
  • 360° handle rotation w/ three-outlet operation
  • 120° handle rotation w/ two-outlet operation
  • Coordinates w/ other products in the Castia collection
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Series:

Castia

Application:

Residential

Approvals:

CSA

Width (Inches):

4"

Finish:

Brushed Nickel

Handle Style:

Lever

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy