Apply to be a TradeMaster!
Main product image of Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T35924-4-2MB
Magnifying glass
Hover image to zoom

Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T35924-4-2MB

Brand:
Kohler
SKU:
K-T35924-4-2MB
Rating:
(0)
Q&A:
(0)
Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T35924-4-2MB
Magnifying glass
Hover image to zoom
$2,581.57 each
In Stock
In Stock
Get 6 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
Castia by Studio McGee Floor-mount bath filler trim with handshower

Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes with a variety of environments.
  • Designed in collaboration with Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8" (232 mm) spout reach
  • 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • Includes multifunction handshower and hose
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Castia collection
  • Requires mounting block (sold separately)

Specs

–
Approvals:

DOE Energy Policy Act 1992

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

WaterSense

Product Type:

Tub Faucet

Installation Type:

Freestanding

ADA:

No

Flow Rate (GPM):

11

Series:

Castia by Studio McGee

Application:

Residential

Finish Family:

Brushed Gold / Brass

Material:

Metal (Unspecified)

Handle Style:

Lever

Type:

Manual

Warranty:

Limited Lifetime

Country of Origin:

China

Finish:

Vibrant Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy